Zoro Homepage

Telescoping Handle, Threaded Metal Tip, Extends 6'-12'"

  • Mfr # 44499

  • Zoro # G600711587


product price: $70.75
/ea
Sold in multiples of 6 for $424.50

Key Features

Height
1.8 in
Length
75 in
Application
Facility Maintenance
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44499
Zoro #
G600711587
UPC #
12382444990
Country of Origin
United States

Dimensions

Height
1.8 in
Length
75 in
Width
1.8 in

Details

Application
Facility Maintenance

Description

Telescoping handles to shorten or extend the reach of the handle. Use fountain tube handles when a continuous flow of water is needed. Ideal for Use With Window, Wall and Vehicle Wash Brushes. Telescoping. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.