Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Blending Disc
- Mfr # 60855
- Zoro # G124218715
product price:Â
$
2.95
/ea
Sold in multiples of 4 for
$11.80
Key Features
Disc Attachment Method
Quick Change System
Abrasive Material
Ceramic
Maximum Operating Speed
25,000 RPM
Abrasive Type
Coated
Quick Change System
TR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60855
- Zoro #
- G124218715
- UPC #
- 012382608552
- Country of Origin
- Germany
- Item
- Sanding Disc
- Disc Attachment Method
- Quick Change System
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 25,000 RPM
- Abrasive Type
- Coated
- Quick Change System
- TR
- Number of Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Tear
- Primary Material Application
- Stainless Steel, Steel
- Color
- Rust
- Coating Coverage
- Closed
- Series
- Tiger 3D MAX
- Grade
- Coarse
- Grit
- 36
- Backing Material
- Resin
- Wire Color
- Rust
Dimensions
- Overall Diameter
- 2 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Resin, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series Tiger 3D MAX, Maximum Operating Speed 25,000 RPM, Resistance Properties Tear, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.