Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Flap Disc
- Mfr # 50160
- Zoro # G125096794
product price:Â
$
12.79
/ea
Key Features
Color
Rust
Flap Disc Type
Type 29
Abrasive Material
Ceramic
Series
Tiger 3D MAX
Features
Precision-Shaped Grain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50160
- Zoro #
- G125096794
- UPC #
- 012382501600
- Country of Origin
- Germany
- Color
- Rust
- Flap Disc Type
- Type 29
- Abrasive Material
- Ceramic
- Series
- Tiger 3D MAX
- Features
- Precision-Shaped Grain
- Connector Type
- Unthreaded Hole
- Backing Plate Material
- Phenolic
- Density Rating
- Standard
- Item
- Flap Disc
- Coating Coverage
- Closed
- Maximum Operating Speed
- 13,000 RPM
- Grade
- Coarse
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Primary Material Application
- Stainless Steel, Steel
- Grit
- 40
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger 3D MAX, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,000 RPM, Color Rust, Features Precision-Shaped Grain, Resistance Properties Clog
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.