Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Flap Disc
- Mfr # 50162
- Zoro # G625096683
product price:Â
$
12.79
/ea
Key Features
Density Rating
Standard
Grit
60
Color
Rust
Grade
Medium
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50162
- Zoro #
- G625096683
- UPC #
- 012382501624
- Country of Origin
- Germany
- Density Rating
- Standard
- Grit
- 60
- Color
- Rust
- Grade
- Medium
- Abrasive Material
- Ceramic
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Unthreaded Hole
- Maximum Operating Speed
- 13,000 RPM
- Features
- Precision-Shaped Grain
- Resistance Properties
- Clog
- Series
- Tiger 3D MAX
- Backing Plate Material
- Phenolic
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Item
- Flap Disc
- Flap Disc Type
- Type 29
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger 3D MAX, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,000 RPM, Color Rust, Features Precision-Shaped Grain, Resistance Properties Clog
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.