Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Flap Disc
- Mfr # 50163
- Zoro # G225096984
product price:Â
$
12.79
/ea
Key Features
Coating Coverage
Closed
Backing Plate Material
Phenolic
Primary Material Application
Stainless Steel, Steel
Series
Tiger 3D MAX
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50163
- Zoro #
- G225096984
- UPC #
- 012382501631
- Country of Origin
- Germany
- Coating Coverage
- Closed
- Item
- Flap Disc
- Backing Plate Material
- Phenolic
- Primary Material Application
- Stainless Steel, Steel
- Series
- Tiger 3D MAX
- Resistance Properties
- Clog
- Maximum Operating Speed
- 13,000 RPM
- Color
- Rust
- Grade
- Medium
- Grit
- 80
- Density Rating
- Standard
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Flap Disc Type
- Type 29
- Features
- Precision-Shaped Grain
- Abrasive Material
- Ceramic
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger 3D MAX, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,000 RPM, Color Rust, Features Precision-Shaped Grain, Resistance Properties Clog
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.