Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Flap Disc
- Mfr # 50164
- Zoro # G725096972
product price:Â
$
14.95
/ea
Key Features
Connector Type
Unthreaded Hole
Density Rating
Standard
Coating Coverage
Closed
Connector Size
7/8 in
Grit
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50164
- Zoro #
- G725096972
- UPC #
- 012382501648
- Country of Origin
- Germany
- Connector Type
- Unthreaded Hole
- Density Rating
- Standard
- Coating Coverage
- Closed
- Grit
- 40
- Abrasive Type
- Coated
- Flap Disc Type
- Type 29
- Grade
- Coarse
- Resistance Properties
- Clog
- Features
- Precision-Shaped Grain
- Series
- Tiger 3D MAX
- Maximum Operating Speed
- 13,000 RPM
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Ceramic
- Backing Plate Material
- Phenolic
- Color
- Rust
- Item
- Flap Disc
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger 3D MAX, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,000 RPM, Color Rust, Features Precision-Shaped Grain, Resistance Properties Clog
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.