Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Flap Disc
- Mfr # 50166
- Zoro # G425096920
product price:Â
$
14.95
/ea
Key Features
Density Rating
Standard
Coating Coverage
Closed
Grit
80
Flap Disc Type
Type 29
Maximum Operating Speed
13,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50166
- Zoro #
- G425096920
- UPC #
- 012382501662
- Country of Origin
- Germany
- Density Rating
- Standard
- Coating Coverage
- Closed
- Grit
- 80
- Flap Disc Type
- Type 29
- Maximum Operating Speed
- 13,000 RPM
- Item
- Flap Disc
- Connector Type
- Unthreaded Hole
- Color
- Rust
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog
- Abrasive Type
- Coated
- Series
- Tiger 3D MAX
- Grade
- Medium
- Features
- Precision-Shaped Grain
- Backing Plate Material
- Phenolic
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger 3D MAX, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,000 RPM, Color Rust, Features Precision-Shaped Grain, Resistance Properties Clog
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.