Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68704
- Zoro # G824218640
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Backing Material
Fiber
Overall Diameter
4 1/2 in
Series
TIGER 3D MAX
Grit
60
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68704
- Zoro #
- G824218640
- UPC #
- 012382687045
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 4 1/2 in
- Connector Size
- 7/8 in
- Fits Chest Size
Details
- Item
- Fiber Disc
- Backing Material
- Fiber
- Series
- TIGER 3D MAX
- Grit
- 60
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Ceramic
- Color
- Rust
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Maximum Operating Speed
- 13,000 RPM
- Coating Coverage
- Closed
- Features
- Wire Color
- Rust
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 60, Overall Diameter 4 1/2 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.