Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68705
- Zoro # G924218472
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Abrasive Type
Coated
Series
TIGER 3D MAX
Connector Type
Unthreaded Hole
Overall Diameter
4 1/2 in
Fits Chest Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68705
- Zoro #
- G924218472
- UPC #
- 012382687052
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Series
- TIGER 3D MAX
- Connector Type
- Unthreaded Hole
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Grit
- 80
- Color
- Rust
- Backing Material
- Fiber
- Primary Material Application
- Steel
- Maximum Operating Speed
- 13,000 RPM
- Features
- Wire Color
- Rust
Dimensions
- Overall Diameter
- 4 1/2 in
- Fits Chest Size
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 80, Overall Diameter 4 1/2 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.