Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68706
- Zoro # G324218430
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Maximum Operating Speed
11,900 RPM
Connector Size
7/8 in
Color
Rust
Abrasive Type
Coated
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68706
- Zoro #
- G324218430
- UPC #
- 012382687069
- Country of Origin
- Germany
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
- Fits Chest Size
Details
- Item
- Fiber Disc
- Maximum Operating Speed
- 11,900 RPM
- Color
- Rust
- Abrasive Type
- Coated
- Connector Type
- Unthreaded Hole
- Series
- TIGER 3D MAX
- Grit
- 36
- Primary Material Application
- Steel
- Backing Material
- Fiber
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Features
- Wire Color
- Rust
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 11,900 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.