Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68708
- Zoro # G524218650
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Abrasive Material
Ceramic
Maximum Operating Speed
11,900 RPM
Connector Size
7/8 in
Coating Coverage
Closed
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68708
- Zoro #
- G524218650
- UPC #
- 012382687083
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 11,900 RPM
- Coating Coverage
- Closed
- Grit
- 80
- Color
- Rust
- Series
- TIGER 3D MAX
- Connector Type
- Unthreaded Hole
- Backing Material
- Fiber
- Primary Material Application
- Steel
- Abrasive Type
- Coated
- Features
- Wire Color
- Rust
Dimensions
- Connector Size
- 7/8 in
- Fits Chest Size
- Overall Diameter
- 5 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 80, Overall Diameter 5 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 11,900 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.