Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68709
- Zoro # G924218465
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Fits Chest Size
Connector Type
Unthreaded Hole
Color
Rust
Grit
36
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68709
- Zoro #
- G924218465
- UPC #
- 012382687090
- Country of Origin
- Germany
- Item
- Fiber Disc
- Connector Type
- Unthreaded Hole
- Color
- Rust
- Grit
- 36
- Abrasive Material
- Ceramic
- Series
- TIGER 3D MAX
- Primary Material Application
- Steel
- Backing Material
- Fiber
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Maximum Operating Speed
- 11,900 RPM
- Features
- Wire Color
- Rust
Dimensions
- Fits Chest Size
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 11,900 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.