Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68710
- Zoro # G024218846
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Connector Type
Unthreaded Hole
Overall Diameter
5 in
Abrasive Type
Coated
Grit
60
Color
Rust
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68710
- Zoro #
- G024218846
- UPC #
- 012382687106
- Country of Origin
- Germany
- Item
- Fiber Disc
- Connector Type
- Unthreaded Hole
- Abrasive Type
- Coated
- Grit
- 60
- Color
- Rust
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 11,900 RPM
- Backing Material
- Fiber
- Primary Material Application
- Steel
- Coating Coverage
- Closed
- Series
- TIGER 3D MAX
- Features
- Wire Color
- Rust
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
- Fits Chest Size
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 60, Overall Diameter 5 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 11,900 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.