Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68725
- Zoro # G624218505
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Connector Type
Unthreaded Hole
Primary Material Application
Steel
Fits Chest Size
Coating Coverage
Closed
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68725
- Zoro #
- G624218505
- UPC #
- 012382687250
- Country of Origin
- Germany
Dimensions
- Fits Chest Size
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
Details
- Item
- Fiber Disc
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Steel
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Maximum Operating Speed
- 8,500 RPM
- Abrasive Material
- Ceramic
- Series
- TIGER 3D MAX
- Backing Material
- Fiber
- Grit
- 80
- Color
- Rust
- Features
- Wire Color
- Rust
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 80, Overall Diameter 7 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 8,500 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.