Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68731
- Zoro # G124218760
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Maximum Operating Speed
13,000 RPM
Connector Size
5/8"-11
Color
Rust
Connector Type
Threaded Hole
Series
TIGER 3D MAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68731
- Zoro #
- G124218760
- UPC #
- 012382687311
- Country of Origin
- Germany
Dimensions
- Connector Size
- 5/8"-11
- Fits Chest Size
- Overall Diameter
- 4 1/2 in
Details
- Item
- Fiber Disc
- Maximum Operating Speed
- 13,000 RPM
- Color
- Rust
- Connector Type
- Threaded Hole
- Series
- TIGER 3D MAX
- Grit
- 60
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Primary Material Application
- Steel
- Backing Material
- Fiber
- Features
- Wire Color
- Rust
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 60, Overall Diameter 4 1/2 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.