Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68735
- Zoro # G024218402
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Abrasive Type
Coated
Grit
36
Fits Chest Size
Overall Diameter
4 1/2 in
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68735
- Zoro #
- G024218402
- UPC #
- 012382687359
- Country of Origin
- Germany
- Item
- Fiber Disc
- Abrasive Type
- Coated
- Grit
- 36
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Connector Type
- Threaded Hole
- Primary Material Application
- Steel
- Backing Material
- Fiber
- Color
- Rust
- Series
- TIGER 3D MAX
- Maximum Operating Speed
- 13,000 RPM
- Features
- Wire Color
- Rust
Dimensions
- Fits Chest Size
- Overall Diameter
- 4 1/2 in
- Connector Size
- 5/8"-11
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 4 1/2 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.