Tiger 3D MAX Ceramic Resin Fiber Disc

  • Mfr # 68738
  • Zoro # G424218484
product price: 
$
5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Maximum Operating Speed
11,900 RPM
Coating Coverage
Closed
Series
TIGER 3D MAX
Primary Material Application
Steel
Abrasive Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68738
Zoro #
G424218484
UPC #
012382687380
Country of Origin
Germany

Dimensions

Fits Chest Size
3D Precision-Shaped Grain Provides Maximum Cut Rate and Material Removal, Contaminant-Free Formula Provides Peace of Mind for High-Value Parts, Grain Stands Upright to Slice Through Metal Effortlessly, Micro-Fracturing Technology and 3D Shape Make the Work Easier Because Less Force is Needed on Hard-to-Grind Metals, Optimized Grain Retention Keeps the Disc Grinding Longer and Reduces Changeovers
Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Maximum Operating Speed
11,900 RPM
Coating Coverage
Closed
Series
TIGER 3D MAX
Primary Material Application
Steel
Abrasive Material
Ceramic
Connector Type
Threaded Hole
Grit
36
Abrasive Type
Coated
Color
Rust
Backing Material
Fiber
Features
3D Precision-Shaped Grain Provides Maximum Cut Rate and Material Removal, Contaminant-Free Formula Provides Peace of Mind for High-Value Parts, Grain Stands Upright to Slice Through Metal Effortlessly, Micro-Fracturing Technology and 3D Shape Make the Work Easier Because Less Force is Needed on Hard-to-Grind Metals, Optimized Grain Retention Keeps the Disc Grinding Longer and Reduces Changeovers
Wire Color
Rust

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 11,900 RPM, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Rust

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews