Zoro Homepage

Tiger Disc Angled Style Flap Discs-4.5 in.-40 Grit

  • Mfr # 804-50563

  • Zoro # G115774572


product price: $17.49
/ea

Key Features

Arbor Dia
7/8 in
Disc Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-50563
Zoro #
G115774572
UPC #
012382505639
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in

Details

Arbor Dia
7/8 in
Grit
40
Item
Flap Discs

Description

Features -Ideal for a working angle of 15°-25°. -Maximum aggression and long life -Dia. - 4.5 in. -Grit - 40 -Speed - 13000 rpm 13000 rpm [Max] -Abrasive Material - Aluminum Oxide -Mounting - Arbor Hole -Body Material - Phenolic Backing -Height - 5.5 in. -Length - 4.6 in. -Width - 4.6 in. -Applications - Deburring Finishing Grinding Weld blending -Applicable Materials - Cast Iron Most Metals Non-Ferrous Soft Metal Steel -Used With - Right Angle Grinder -Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.