Track Broom, Rough, 39" Handle L, 12" Face
- Mfr # 70324
- Zoro # G500712028
product price:Â
$
34.49
/ea
Key Features
Bristle Material
Palmyra
Sweep Face
12 in
Handle Connection Type
None
Bristle Color
Brown
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70324
- Zoro #
- G500712028
- UPC #
- 012382703240
- Country of Origin
- United States
- Bristle Material
- Palmyra
- Item
- Track Broom
- Sweep Face
- 12 in
- Handle Connection Type
- None
- Bristle Color
- Brown
- Handle Material
- Wood
- Block Color
- Black
- Tool Type
- Broom
- For Surface Texture
- Rough
- Handle Color
- Tan
- Surface Type
- Dry, Wet
- Block Material
- Metal
- Handle Tip Material
- Steel
- Broom Type
- Track Broom
- Chemical Resistant
- Yes
- Bristle Firmness
- Stiff
- Handle Finish
- Lacquered
- Features
- Durable
Dimensions
- Handle Length
- 39 in
- Bristle Length
- 8 in
- Handle Diameter
- 1 in
- Fits Chest Size
- Durable
Description
Track Broom W/Chisel #2C, Broom Type Track Broom, Bristle Material Palmyra, For Surface Texture Rough, Sweep Face 12 in, Bristle Length 8 in, Bristle Color Brown, Block Material Metal, Handle Length 39 in, Handle Material Wood, Handle Color Tan, Handle Connection Type None, Chemical Resistant Yes, Features Durable, Handle Finish Lacquered, Tool Type Broom, Block Depth Not Applicable, Block Width Not Applicable, Surface Type Dry, Wet, Acid Resistant Yes, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.