Twist Wire Wheel Wire Brush, Arbor, 8"
Mfr # 90779
Zoro # G5102876
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Arbor Hole Size
5/8 in
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90779
Zoro #
G5102876
UPC #
012382081355
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8 in
Abrasive Shank Size
No Shank
Bristle Trim Length
1 5/8 in
Brush Dia.
8 in
Face Width
5/8 in
Trim Length
1-5/8"
Wire Dia.
0.014 in
Bristle Length
1 5/8 in
Bristle Diameter
0.014 in
Connector Size
5/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
6,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Arbor Hole
5/8"
Fill Material
Carbon Steel
Item
Wire Wheel Brush
For Use With
Low Speed/High Torque Portable Tools
Bristle Type
Standard Twist Knot Wire
Operating Speed - Maximum
6,000 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Bench Grinder
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 5/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.