Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94252
Zoro # G3170063
product price: $23.19
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Arbor Hole Size
1/2"-13
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94252
Zoro #
G3170063
UPC #
012382131197
Country of Origin
United States
Dimensions
Arbor Hole Size
1/2"-13
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
4 in
Trim Length
7/8"
Wire Dia.
0.02 in
Face Width
1/2 in
Bristle Diameter
0.02 in
Bristle Length
7/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
20,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Fill Material
Carbon Steel
For Use With
Small Angle Grinders
Bristle Type
Standard Twist Knot Wire
Item
Wire Wheel Brush
Arbor Hole
1/2"
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
20,000 RPM
Primary Material Application
Carbon Steel
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 In.-13, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.