Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96054
Zoro # G2540343
product price: $18.49
/eaKey Features
Mounting Type
Arbor Hole
Max. RPM
9,000 RPM
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96054
Zoro #
G2540343
UPC #
012382087562
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
5 in
Face Width
3/16 in
Wire Dia.
0.02 in
Trim Length
7/8"
Bristle Diameter
0.02 in
Bristle Length
7/8 in
Details
Mounting Type
Arbor Hole
Max. RPM
9,000 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Arbor Hole
5/8"
Item
Wire Wheel Brush
Fill Material
Carbon Steel
For Use With
Right Angle Grinders, Straight Grinders
Bristle Type
Stringer Bead Twist Knot Wire
Operating Speed - Maximum
9,000 RPM
Compatible Tool Type
Angle Grinder
Primary Material Application
Carbon Steel
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.