Zoro Homepage

Type 1, 14 in Dia, 3/32 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 56247

  • Zoro # G100942757


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 in
Grit
36
Primary Material Application
Steel; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56247
Zoro #
G100942757
UPC #
12382562472
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in

Details

Wheel Type
Type 1
Grit
36
Primary Material Application
Steel; Stainless Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400
Color
Black
Application
Cutting; Metal Fabrication; Building & Construction
Hardness
R
Performance Level
Value
Compatible Tool Type
Chop Saw

Description

Single Reinforcement in center for Ultra Fast Cutting Action with Reduced Burrs. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.