Zoro Homepage

Type 1, 14 in Dia, 3/32 IN Thick, Aluminum Oxide, 36 Grit

  • Mfr # 57093

  • Zoro # G800942569


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 IN
Grit
36
Primary Material Application
Steel | Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57093
Zoro #
G800942569
UPC #
12382570934
Country of Origin
United States

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 IN

Details

Wheel Type
Type 1
Grit
36
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide

Description

Weiler Tiger aluminum oxide 14 inch type 1 large cutting wheels deliver the right combination of performance and value when cutting steel and other metals. The flat type 1 profile allows for deep cuts commonly required when cutting metal. The 3/32" wheel thickness is ideal for cutting angle irons and large cross-sections with a chop saw.
This versatile cutting wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.