
Type 1, 1/4 IN Thick, Aluminum Oxide, 24 Grit
Mfr # 57064
Zoro # G300942229
product price: $1.85
/eaSold in multiples of 40 for $74.00
Key Features
Wheel Type
Type 1
Overall Thickness
1/4 IN
Abrasive Material
Aluminum Oxide
Grit
24
Grade
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57064
Zoro #
G300942229
UPC #
12382570644
Country of Origin
United States
Dimensions
Overall Thickness
1/4 IN
Details
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Grit
24
Grade
T
Primary Material Application
Steel | Stainless Steel
Color
Black
Application
Grinding, Nothcing in the Seam or Weld
Description
Strong resin bond delivers performance grinding in tight and hard to reach applications. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.