Zoro Homepage

Type 1, 2 in Dia, 0.0625 in Thick, Aluminum Oxide

  • Mfr # 57015

  • Zoro # G700942126


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Wheel Type
Type 1
Overall Thickness
0.0625 in
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Application
Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57015
Zoro #
G700942126
UPC #
12382570156
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Overall Thickness
0.0625 in
Connector Size
1/4 in

Details

Wheel Type
Type 1
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Application
Cutting
Color
Black
Grade
T
Grit
36

Description

Weiler Tiger aluminum oxide 2 inch type 1 cutting wheels deliver the right combination of performance and value when cutting steel and other metals. The flat type 1 profile allows for deep cuts commonly required when cutting metal with a die grinder.
This versatile cutting wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Dual reinforcement for long life cutting applications. Thin cutting wheels deliver accurate, clean cuts. Used with die grinder and right angle air die grinder. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.