Zoro Homepage

Type 1, 2 in Dia, 1/8 in Thick, Aluminum Oxide

  • Mfr # 57012

  • Zoro # G200942077


product price: $1.55
/ea
Sold in multiples of 100 for $155.00

Key Features

Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
1/8 in
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57012
Zoro #
G200942077
UPC #
12382570125
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 1
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide
Grade
T
Application
Cutting
Color
Black
Grit
36

Description

Weiler Tiger aluminum oxide 2 inch type 1 cutting wheels deliver the right combination of performance and value when cutting steel and other metals. The flat type 1 profile allows for deep cuts commonly required when cutting metal with a die grinder.
This versatile cutting wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Dual reinforcement for long life cutting applications. Provides a sharp, clean cut and hard bond to extend life. Used with die grinder and right angle air die grinder. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.