Zoro Homepage

Type 1, 2.0000 Inches Dia, 1/8 IN Thick, 36 Grit

  • Mfr # 56022

  • Zoro # G300942342


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Wheel Type
Type 1
Overall Diameter
2.0000 Inches
Overall Thickness
1/8 IN
Grit
36
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56022
Zoro #
G300942342
UPC #
12382560225
Country of Origin
United States

Dimensions

Overall Diameter
2.0000 Inches
Overall Thickness
1/8 IN

Details

Wheel Type
Type 1
Grit
36
Primary Material Application
Steel

Description

Weiler Wolverine 2 inch type 1 cutting wheels deliver a fast cut rate and consistent performance at a good value when cutting steel and other metals. The flat profile allows for deep cuts and 1/8" thickness is ideal for notching with a die grinder. The 1/4" open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.