Zoro Homepage

Type 1, 3 in Dia, 1/8 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 57063

  • Zoro # G800942149


product price: $1.89
/ea
Sold in multiples of 100 for $189.00

Key Features

Wheel Type
Type 1
Overall Thickness
1/8 in
Grit
36
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57063
Zoro #
G800942149
UPC #
12382570637
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
1/8 in

Details

Wheel Type
Type 1
Grit
36
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Aluminum Oxide

Description

Dual reinforcement for long life cutting applications. Provides a sharp, clean cut and hard bond to extend life. Used with die grinder and right angle air die grinder. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.