Zoro Homepage

Type 1, 4-1/2 in Dia, 1 mm Thick, 60 Grit

  • Mfr # 58130

  • Zoro # G900942674


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
1 mm
Grit
60
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58130
Zoro #
G900942674
UPC #
12382581305
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1 mm
Connector Size
7/8 in

Details

Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel
Maximum Operating Speed
13,300 RPM
Color
Black
Application
Cutting; Fabrication
Performance Level
High-Performance
Hardness
T
Compatible Tool Type
Right Angle Grinder

Description

Tiger INOX UltraCut 1 millimeter type 1 cutting wheels deliver unmatched cutting performance and toughness when cutting stainless steel. Proprietary SOLID CORE technology increases density of the wheels, resulting in longer life, reduced friction, and superior stability. From the first cut, operators will experience lightning fast, smooth cutting, and exceptional control for clean, precise cuts on thin sheet metal, profiles, and small diameter rods with a right angle grinder. Ultracut 1MM cutting wheels deliver lightning fast, super smooth, clean cuts. Thin cutting wheels deliver accurate, clean cuts. Used with die grinder and right angle air die grinder. Velo mesh on non blotter side provides reduced friction when cutting. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.