Zoro Homepage

Type 1, 4 in Dia, 0.0625 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 57076

  • Zoro # G200942657


product price: $1.65
/ea
Sold in multiples of 25 for $41.25

Key Features

Wheel Type
Type 1
Overall Thickness
0.0625 in
Grit
36
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57076
Zoro #
G200942657
UPC #
012382570767
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
0.0625 in
Connector Size
1/4 in

Details

Wheel Type
Type 1
Grit
36
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Grade
T
Color
Black
Application
Cutting

Description

Dual reinforcement for long life cutting applications. Thin cutting wheels deliver accurate, clean cuts. Used with die grinder and right angle air die grinder. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.