Zoro Homepage

Type 1, 4 in Dia, 1/16 in Thick, Aluminum Oxide, 36 Grit

  • Mfr # 56166

  • Zoro # G600942677


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56166
Zoro #
G600942677
UPC #
12382561666
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/16 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Grit
36
Primary Material Application
Steel
Maximum Operating Speed
19,100 RPM
Color
Black
Application
Cutting; Fabrication
Performance Level
Value
Hardness
T
Compatible Tool Type
Die Grinder

Description

Weiler Wolverine 4 inch type 1 cutting wheels deliver a fast cut rate and consistent performance at a good value when cutting steel and other metals. The flat profile allows for deep cuts and 1/16" thickness is ideal for cutting tubes, bar stock and large cross-sections with a die grinder. The 1/4" open arbor offers a cost-effective mounting option when using adapting nuts.
Wolverine is an aggressive, get it done product line for everyday general purpose use. Aggressive cutting and grinding wheels that will get the job done fast. Excellent value for the professional that needs a tough, aggressive wheel. Dual reinforcement provides added strength for aggressive cutting. Thin cutting wheels deliver accurate, clean cuts. Open arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.