
Type 1, 5 in Dia, 0.045 in Thick, Silicon Carbide and Aluminum Oxide, 60 Grit
Mfr # 58201
Zoro # G500942104
product price: $2.69
/eaSold in multiples of 25 for $67.25
Key Features
Wheel Type
Type 1
Overall Thickness
0.045 in
Grit
60
Primary Material Application
Aluminum
Abrasive Material
Silicon Carbide and Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58201
Zoro #
G500942104
UPC #
12382582012
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Wheel Type
Type 1
Grit
60
Primary Material Application
Aluminum
Abrasive Material
Silicon Carbide and Aluminum Oxide
Description
Tiger Aluminum 5 inch type 1 cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The flat profile allows for deep cuts and .045" wheel thickness is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.