Type 1, 7 in Dia, 0.060 in Thick, Zirconia Alumina, 60 Grit

  • Mfr # 58003

  • Zoro # G000942062


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.060 in
Grit
60
Primary Material Application
Steel; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58003
Zoro #
G000942062
UPC #
12382580032
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.060 in
Connector Size
7/8 in

Details

Wheel Type
Type 1
Grit
60
Primary Material Application
Steel; Stainless Steel
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
8500
Color
Black
Application
Cutting; Fabrication
Performance Level
High-Performance
Hardness
T
Compatible Tool Type
Right Angle Grinder

Description

Tiger Zirc 7 inch type 1 cutting wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat type 1 profile allows for deep cuts commonly required when cutting metal. The .060" wheel thickness is ideal for cutting tubes, bar stock, and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.