Shop WEILER
See all product information
Create Account
Type 27, 4-1/2 in Dia, 0.045 in Thick, Aluminum Oxide, 60 Grit
- Mfr # 58109
- Zoro # G900942599
product price:Â
$
4.69
/ea
Sold in multiples of 10 for
$46.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
5/8"-11
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58109
- Zoro #
- G900942599
- UPC #
- 12382581091
- Country of Origin
- United States
- Wheel Type
- Type 27
- Grit
- 60
- Primary Material Application
- Stainless Steel
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 5/8"-11
Description
Tiger INOX 4.5 inch type 27 depressed center cutting wheels are specifically designed for high performance when cutting stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. The depressed center provides added clearance when working at a constrained angle. The .045 wheel thickness is ideal for cutting tubes, bar stock, and large cross-sections with a right angle grinder. A smaller hub on 4.5 inch wheels keeps the wheel from gouging valuable parts as well as allowing for 30% more usable wheel area. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.