Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 27, 4-1/2 in Dia, 0.045 in Thick, Zirconia Alumina

  • Mfr # 58030

  • Zoro # G200715879


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Abrasive Material
Zirconia Alumina
Connector Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58030
Zoro #
G200715879
UPC #
12382580308
Country of Origin
United States

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
5/8-11

Details

Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
60

Description

Tiger Zirc 4.5 inch type 27 depressed center cutting wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat profile of the wheel in combination with depressed center allows for a wide range of grinding angles (0-45). The .045" wheel thickness is ideal for cutting tubes, bar stock, and large cross-sections with a right angle grinder. The small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation. Thin cutting wheels deliver accurate, clean cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.