Zoro Homepage

Type 27, 4-1/2 in Dia, 3/32" Thick, Aluminum Oxide, 24 Grit

  • Mfr # 804-56385

  • Zoro # G704156000


product price: $25.29
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
3/32"
Grit
24
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-56385
Zoro #
G704156000
UPC #
012382563851
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
3/32"
Thickness
3/32 in
Connector Size
5/8" - 11

Details

Wheel Type
Type 27
Grit
24
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Grade
T
Application
Cutting
Color
Black
For Use With
Right Angle Grinder
Max RPM
13300
Material Application
Steel

Description

  • Dia.: 4-1/2".
  • Thickness: 3/32".
  • Arbor Thread - TPI or Pitch: 5/8" - 11.
  • Abrasive Material: Aluminum Oxide.
  • Grit: 24.
  • Hardness Grade: R.
  • Speed: 13300 rpm [Max].
  • Applications: General Purpose Cutting.
  • Applicable Materials: Ferrous Metals, Iron, Steel, Used With: Right Angle Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.