Zoro Homepage

Type 27, 6 in Dia, 0.045 IN Thick, Aluminum Oxide, 60 Grit

  • Mfr # 58113

  • Zoro # G800942576


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 IN
Grit
60
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58113
Zoro #
G800942576
UPC #
12382581138
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 IN

Details

Wheel Type
Type 27
Grit
60
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide

Description

Tiger INOX 6 inch type 27 depressed center cutting wheels are specifically designed for high performance when cutting stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. The depressed center provides added clearance when working at a constrained angle and .045" wheel thickness is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.