
Type 27, 6 in Dia, 0.045 in Thick, Aluminum Oxide, 60 Grit
Mfr # 58210
Zoro # G900942148
product price: $5.89
/eaSold in multiples of 10 for $58.90
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Grit
60
Primary Material Application
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58210
Zoro #
G900942148
UPC #
12382582104
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Details
Wheel Type
Type 27
Grit
60
Primary Material Application
Aluminum
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
10, 200 RPM
Application
Cutting; Fabrication
Color
Black
Performance Level
High-Performance
Hardness
S
Compatible Tool Type
Right Angle Grinder
Description
Tiger Aluminum 6 inch type 27 depressed center cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The depressed center provides added clearance when working at a constrained angle. Wheel thickness of .045" is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.