Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 27, 7 in Dia, 0.95 in Thick, Zirconia Alumina and Ceramic

  • Mfr # 58068

  • Zoro # G400942228


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.95 in
Primary Material Application
Steel
Abrasive Material
Zirconia Alumina and Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58068
Zoro #
G400942228
UPC #
12382580681
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.95 in
Connector Size
5/8"

Details

Wheel Type
Type 27
Primary Material Application
Steel
Abrasive Material
Zirconia Alumina and Ceramic
Maximum Operating Speed
8500
Application
Cutting; Pipeline; Multi-Pass
Performance Level
Max Performance
Compatible Tool Type
Right Angle Grinder
Grit
30

Description

Weiler’s 7 inch Tiger Mech Wheels are designed for notching applications on mechanical pipe welds. These max-performance wheels are thinner than standard pipe notching wheels, allowing the operator to grind the bead without widening or scarring the bevel.
Don’t settle for cutting wheels that work just OK because they fit. Tiger Mech wheels are specifically designed to grind starts and stops on J and K bevels, delivering optimal performance on mechanical welded pile applications. Designed to Fit – Tiger Mech reaches the bead without widening the bevel. Optimized Performance – Designed specifically to grind starts and stops on J and K bevels. Superior Life & Cut – A blend of Zirconia Alumina and Ceramic grains bite into the bead fast while the strong bond delivers long wheel life. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Designed for use on right angle grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.