Zoro Homepage

Upholstery/Spotting Brush, Crimped Polypropylene Fill

  • Mfr # 44307

  • Zoro # G200712243


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Bristle Material
Polypropylene
Brush Width
2.55 in
Trim Length
5/8 in
Height
2.3 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44307
Zoro #
G200712243
UPC #
12382443078
Country of Origin
United States

Dimensions

Brush Width
2.55 in
Trim Length
5/8 in
Height
2.3 in
Length
8.25 in

Details

Bristle Material
Polypropylene
Industry Type
Facility Maintenance

Description

Ideal for Wet and Dry Cleaning, Prespotting, Carpet touch Up, etc. Shaped Plastic Handle. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.