Vortec Pro Abrasive Flap Discs- 4.5 in.- 40 Grit- 13-000 Rpm

  • Mfr # 804-31314

  • Zoro # G415774531


product price: $19.15
/ea

Key Features

Max. RPM
13,000
Disc Diameter
4.5 in
Grit
40
Disc Backing Material
Aluminium
Arbor Dia
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-31314
Zoro #
G415774531
UPC #
012382313142
Country of Origin
United States

Dimensions

Disc Diameter
4.5 in

Details

Max. RPM
13,000
Grit
40
Disc Backing Material
Aluminium
Item
Abrasive Flap Disc
Arbor Dia
5/8 in

Description

Features -High cut rate and smooth grinding action. -Phenolic backing prevents disc from scratching the workpiece and offers durability and reinforcement. -Item Diameter - 4.5 in. -Arbor Hole - 5/8 - 11 UNC. -Grit - 40 -Grain - ZA. -Style - Type 29. -Maximum Speed - 13 000 Rpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.