Vortec Pro Abrasive Flap Discs-4.5 in.- 60 Grit- 13-000 Rpm

  • Mfr # 804-31315

  • Zoro # G215774540


product price: $24.95
/ea

Key Features

Grit
60
Arbor Dia
5/8 in-11
Disc Diameter
4-1/2 in
Max. RPM
13,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-31315
Zoro #
G215774540
UPC #
12382313159
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2 in

Details

Grit
60
Arbor Dia
5/8 in-11
Item
Abrasive Flap Disc
Max. RPM
13,000

Description

Features -High cut rate and smooth grinding action. -Phenolic backing prevents disc from scratching the workpiece and offers durability and reinforcement. -Item Diameter - 4.5 in. -Arbor Hole - 5/8 in.-11 UNC. -Grit - 60. -Backing Type - Phenolic. -Style Type - 29 -Maximum Speed - 13 000 Rpm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.