Zoro Homepage

Vp Cutoff Whl Mandrels 0.3 8 x 0.25

  • Mfr # 804-36512

  • Zoro # G915961790


product price: $23.85
/ea

Key Features

Arbor Dia
3/8 in
Connector Size
3/8 x 1/4 in
Stem Dia
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-36512
Zoro #
G915961790
UPC #
012382365127
Country of Origin
China

Dimensions

Connector Size
3/8 x 1/4 in

Details

Arbor Dia
3/8 in
Stem Dia
1/4 in
Item
Cutoff Wheel Mandrels

Description

Features -Vortec Pro cut-off wheel mandrels 3/8 and 0.25 arbors. -Use With - Type 1 Wheels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.