This item is Discontinued.

Weiler Weiler 804-08565 Ct-6 .023 1-2-5-86In Dia Cab 804-08565

Weiler 804-08565 Ct-6 .023 1-2-5-86In Dia Cab (Discontinued)

  • Mfr # 804-08565
  • Zoro # G204077089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-08565
Zoro #
G204077089
UPC #
012382085650
Country of Origin
United States

Dimensions

Brush Dia.
6 in
Wire Dia.
0.023 in
Trim Length
1-3/8 in
Face Width
3/8 in

Details

Max. RPM
9000
Fill Material
Steel
Material Application
Steel

Description

  • Maximum impact for extremely severe applications.
  • Wire Material: Steel.
  • Diameter: 6".
  • Wire Size: 0.0230".
  • Arbor Thread - TPI or Pitch: 5/8 - 1/2".
  • No. of Knots: 24.
  • Face Width: 3/8".
  • Face Plate T: 9/16".
  • Trim Length: 1-3/8".
  • Speed: 9000 rpm (Max).
  • Applications: Roughening Deburring Cleaning prior to welding Remove large burrs and heavy contamination.
  • Applicable Materials: Rust Paint Oxides Scale.
  • Used with: Straight Grinders Right Angle Grinders Bench/Pedestal Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.