This item is Discontinued.

Weiler 804-21249 0.12 in. Hand Tube Brush, Stainless Steel, 1 in. 804-21249

This item is Discontinued.

Weiler

804-21249 0.12 in. Hand Tube Brush, Stainless Steel, 1 in. (Discontinued)

Mfr # 804-21249
Zoro # G404009477
UPC # 12382212490
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-21249
Zoro #
G404009477
UPC #
12382212490
Country of Origin
China

Dimensions

Overall Length
6 in
Wire Dia.
0.003 in
Width
0.13 in
Height
0.13 in

Details

Fill Material
Stainless Steel

Description

Features
  • Use fully chucked on smooth or threaded blind holes
  • Diameter - 1/8 in.
  • Brush Length - 1 in.
  • Stem Diam. - 3/32 in.
  • Overall Length - 6 in.
  • Applications - Cleaning, Deburring, Finishing
  • Filter Material - Stainless Steel
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.