This item is Discontinued.

This item is Discontinued.
Weiler 804-36303 1-2 Inch Turbo Tube Brush (Discontinued)
Mfr #
804-36303
Zoro #
G004022838
UPC # 12382363031
Country of Origin United States
Category Abrasive Bristle Disc and Brushes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-36303
Zoro #
G004022838
UPC #
12382363031
Country of Origin
United States
Dimensions
Wire Dia.
0.008 in
Height
1.65 in
Width
4.95 in
Length
1-1/2 in
Details
Max. RPM
1000
Fill Material
Stainless Steel
Description
Two brushes in one, so you can clean fittings and copper tubing without changing toolsPlus, the tool is self-cleaning as you switch from I.D. cleaning to O.D. cleaning residual build-up is removed . A heavy-duty ABS housing is impact-resistant and protects bristles so they retain their shape, increasing brush life
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.