Weiler 804-56271 4 Inch X .035 Inch Type 1 Cut-Off Wheel A60

  • Mfr # 804-56271

  • Zoro # G004156052


product price:  $22.99
/ea

Key Features

Maximum Operating Speed
19,000 RPM
Overall Thickness
0.35 in
Grit
60
Overall Diameter
4 in
Arbor Dia
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-56271
Zoro #
G004156052
UPC #
-
Country of Origin
China

Dimensions

Overall Thickness
0.35 in
Overall Diameter
4 in

Details

Maximum Operating Speed
19,000 RPM
Item
Cutting Wheel
Grit
60
Arbor Dia
5/8 in

Description

  • Dia.: 4".
  • Thickness: 0.035".
  • Arbor Diam: 5/8".
  • Abrasive Material: Aluminum Oxide.
  • Grit: 60.
  • Hardness Grade: T.
  • Speed: 19000 rpm (Max).
  • Applications: General Purpose Cutting.
  • Applicable Materials: Ferrous Metals Iron Steel.
  • Used with: Die/Cut-Off Grinders.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products