This item is Discontinued.

Weiler Weiler 804-58051 4.5 x 0.12 in. Tiger Zirc Type 27 Cut - Grind Combo Wheel; Z30T - 0.87 in. A.H; Pack of 25 804-58051

This item is Discontinued.

Weiler

Weiler 804-58051 4.5 x 0.12 in. Tiger Zirc Type 27 Cut - Grind Combo Wheel; Z30T - 0.87 in. A.H; Pack of 25 (Discontinued)

Mfr # 804-58051
Zoro # G704155676
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-58051
Zoro #
G704155676
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
1/8 in

Details

Item
Combo Wheels
Abrasive Material
Zirconia Aluminum Oxide
Grit
30
Maximum Operating Speed
13,300 rpm
Arbor Dia
7/8 in

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Tiger type 27 cut/grind combo wheel
  • Pack of 25
Specifications
  • Grain: ZA
  • Item Diameter: 4.5 in.
  • Face Width: 0.12 in.
  • Arbor Hole: 0.87 in.
  • Grit: 30
  • Max. RPM: 13300
  • Weight: 12.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.