Shop WEILER
See all product information
Create Account
Wire Brush 83111 Must Order " Mult/2
- Mfr # 83111
- Zoro # G0768148
product price:Â
$
97.19
/ea
Sold in multiples of 2 for
$194.38
Key Features
Arbor Hole Size
2 in
Item - Wire Wheel Brushes
Nylox Wheel Brush
Abrasive Grit
120
Bristle Material
Abrasive Nylon
Brush Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83111
- Zoro #
- G0768148
- UPC #
- 123828311100
- Country of Origin
- United States
- Item - Wire Wheel Brushes
- Nylox Wheel Brush
- Abrasive Grit
- 120
- Bristle Material
- Abrasive Nylon
- Item
- Weiler Brush 83111 Must Order In Mult/2
Dimensions
- Arbor Hole Size
- 2 in
- Brush Dia.
- 8 in
- Brush Width
- 1 in
Description
Weiler Brush 83111 Must Order In Mult/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.